!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, NO FOAM, TELESCOPIC HANDLE, BLACK, 24 1/8 X 16 51/64 X 13 1/4 IN, HPX/PP

PROTECTIVE CASE, AIR, NO FOAM, TELESCOPIC HANDLE, BLACK, 24 1/8 X 16 51/64 X 13 1/4 IN, HPX/PP

PELICAN

PROTECTIVE CASE, AIR, NO FOAM, TELESCOPIC HANDLE, BLACK, 24 1/8 X 16 51/64 X 13 1/4 IN, HPX/PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, NO FOAM, TELESCOPIC HANDLE, BLACK, 24 1/8 X 16 51/64 X 13 1/4 IN, HPX/PP

PROTECTIVE CASE, AIR, NO FOAM, TELESCOPIC HANDLE, BLACK, 24 1/8 X 16 51/64 X 13 1/4 IN, HPX/PP

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $614.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC016070-0010-110
  • Mfr. Model # 1607NF
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Product Details

This protective air case without foam measures 24 1/8 length x 16 51/64 width x 13 1/4 inches depth. The case is made of a super-light proprietary HPX polymer and polypropylene. This black case has two rigid wheels and an air- and water-tight O-ring. Its handle is a folding telescopic handle.

Technical Specs

  • ItemProtective Air Case
  • Closure TypePress and Pull
  • Electrostatic DischargeNo
  • Includes Foam InsertNo
  • Inside Length21 in
  • Lid Depth2 in
  • Maximum Operating Temperature160 Degrees F
  • Number of Latches2
  • Overall Depth13 1/4 in
  • Overall Width18 3/4 in
  • StandardsDEF STAN 81-41
  • FinishUnfinished
  • MobilityMobile
  • Number of Padlock Holes2
  • Pressure Valve TypeAutomatic
  • Series1607
  • Bottom Depth 9 5/8 in
  • Colour Black
  • Handle Style Recessed, Telescoping
  • Inside Depth 11 5/8 in
  • Inside Width 15 7/8 in
  • Material Plastic
  • Minimum Operating Temperature -60 Degrees F
  • Number of Wheels 2
  • Overall Length 24 1/8 in
  • IP/NEMA Rating IP67
  • Weight 13 lb
  • Foam Material Polyurethane
  • Number of Compartments (1) Horizontal
  • Padlock Hole Diameter 5/16 in
  • Resistant To Crush, Dust, Water
  • Volume Capacity 2.24 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list