!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, NO FOAM, FOLD HANDLE, SILVER, 19 3/16 X 15 51/64 X 10 1/2 IN, HPX POLYMER/PP

PROTECTIVE CASE, AIR, NO FOAM, FOLD HANDLE, SILVER, 19 3/16 X 15 51/64 X 10 1/2 IN, HPX POLYMER/PP

PELICAN

PROTECTIVE CASE, AIR, NO FOAM, FOLD HANDLE, SILVER, 19 3/16 X 15 51/64 X 10 1/2 IN, HPX POLYMER/PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, NO FOAM, FOLD HANDLE, SILVER, 19 3/16 X 15 51/64 X 10 1/2 IN, HPX POLYMER/PP

PROTECTIVE CASE, AIR, NO FOAM, FOLD HANDLE, SILVER, 19 3/16 X 15 51/64 X 10 1/2 IN, HPX POLYMER/PP

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $444.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC015570-0010-180
  • Mfr. Model # 015570-0011-180
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Product Details

This protective air case without foam measures 19 3/16 length x 15 51/64 width x 10 1/2 inches depth. The case is made of a super-light proprietary HPX polymer and polypropylene. It is silver, includes a water- and air-tight O-ring, and has a folding-style handle.

Technical Specs

  • ItemAir Case
  • ColourSilver
  • Inside Depth9 3/4 in
  • Inside Width13 in
  • MaterialPolypropylene Blend
  • Minimum Operating Temperature-59.8 Degrees F
  • Number of Wheels0
  • Overall Length19 3/16 in
  • Weight8.2 lb
  • Number of Compartments(1) Horizontal
  • Padlock Hole Diameter1/3 in
  • Volume Capacity1.27 cu ft
  • Bottom Depth 7 7/10 in
  • Includes Foam Insert No
  • Inside Length 17 21/64 in
  • Lid Depth 2 in
  • Maximum Operating Temperature 159.8 Degrees F
  • Number of Latches 2
  • Overall Depth 10 1/2 in
  • Overall Width 15 51/64 in
  • Foam Material Polyurethane
  • Number of Padlock Holes 2
  • Series 1557
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list