!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, O-RING, BLACK, 16 7/8 X 14 7/64 X 9 17/64 IN, PP/HPX POLYMER/PUR

PROTECTIVE CASE, O-RING, BLACK, 16 7/8 X 14 7/64 X 9 17/64 IN, PP/HPX POLYMER/PUR

PELICAN

PROTECTIVE CASE, O-RING, BLACK, 16 7/8 X 14 7/64 X 9 17/64 IN, PP/HPX POLYMER/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, O-RING, BLACK, 16 7/8 X 14 7/64 X 9 17/64 IN, PP/HPX POLYMER/PUR

PROTECTIVE CASE, O-RING, BLACK, 16 7/8 X 14 7/64 X 9 17/64 IN, PP/HPX POLYMER/PUR

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $359.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC015070-0010-110
  • Mfr. Model # 015070-0011-110
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

This protective case measures 16 7/8 length x 14 7/64 width x 9 17/64 inches depth. It is made of super-light HPX polymer and polypropylene. The case is black, has a water- and air-tight O-ring with a folding handle. The foam material is polyurethane.

Technical Specs

  • ItemProtective Air Case
  • Closure TypePress and Pull
  • Electrostatic DischargeNo
  • Includes Foam InsertNo
  • Inside Length15 1/8 in
  • Lid Depth2 in
  • Maximum Operating Temperature160 Degrees F
  • Number of Latches2
  • Overall Depth9 1/4 in
  • Overall Width14 1/8 in
  • StandardsDEF STAN 81-41
  • FinishUnfinished
  • MobilityStationary
  • Number of Padlock Holes2
  • Pressure Valve TypeAutomatic
  • Series1507
  • Bottom Depth 6 1/2 in
  • Colour Black
  • Handle Style Folding
  • Inside Depth 8 1/2 in
  • Inside Width 11 3/8 in
  • Material Plastic
  • Minimum Operating Temperature -60 Degrees F
  • Number of Wheels 0
  • Overall Length 16 7/8 in
  • IP/NEMA Rating IP67
  • Weight 5 lb
  • Foam Material Polyurethane
  • Number of Compartments (1) Horizontal
  • Padlock Hole Diameter 5/16 in
  • Resistant To Crush, Dust, Water
  • Volume Capacity 0.85 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list