!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASE MEDICAL SUPPLY W/3 DRAWERS OD GRN

CASE MEDICAL SUPPLY W/3 DRAWERS OD GRN

PELICAN

CASE MEDICAL SUPPLY  W/3 DRAWERS OD GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASE MEDICAL SUPPLY W/3 DRAWERS OD GRN

CASE MEDICAL SUPPLY W/3 DRAWERS OD GRN

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,044.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLCMC3000-3018-130
  • Mfr. Model # 472-MEDCHEST3BK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

PLCMC3000-3018-130: Features: Storage chest. 2 wheels. Spring loaded butterfly latches. Airtight and watertight. Made from fire retardant material. 3.5 inch (7.6 x 12.7 cm) card holder.

Technical Specs

  • ItemMedchest
  • Width20-3/4"
  • MaterialPolyethylene
  • Closure TypeLatch
  • Height 12-1/2"
  • Length 32-3/4"
  • Colour Olive Drab Green
  • Features Large Stacking Ribs, Large Spring-Loaded Catches, Comfort Grip Handles, Chemical Agent Decontaminable, ID Plate, 3x5 Card Holder, Automatic Pressure Relief Valve, (2) Wheels, Hardick Case
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list