!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASE COMPACT SOFT FOR 120 SERIES

CASE COMPACT SOFT FOR 120 SERIES

FLUKE

CASE COMPACT SOFT FOR 120 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASE COMPACT SOFT FOR 120 SERIES

CASE COMPACT SOFT FOR 120 SERIES

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETC125
  • Mfr. Model # C125
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Carrying case, soft, for use with Fluke 27, 27 II, 28 II, 233 series, polyester, width 5.5 in., height 10 in., depth 2.5 in., belt loop, weather-resistant zipper.

Technical Specs

  • ItemMeter Case
  • For Use With120 Series/724/725/726
  • IncludesDetachable External Pouch.
  • Overall Width5-1/2"
  • Wrist StrapNo
  • Manufacturers Warranty Length1 yr.
  • Material Polyester
  • Features Front Pouch can be Detached for Optimal Flexibility
  • Overall Height 10"
  • Overall Depth 2-1/2"
  • Weather-Resistant Zipper Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories