!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT GASKETS, NIOSH, 20-PK, FOR 7000/7800/9000 RESPIRATOR

REPLACEMENT GASKETS, NIOSH, 20-PK, FOR 7000/7800/9000 RESPIRATOR

MOLDEX

REPLACEMENT GASKETS, NIOSH, 20-PK, FOR 7000/7800/9000 RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT GASKETS, NIOSH, 20-PK, FOR 7000/7800/9000 RESPIRATOR

REPLACEMENT GASKETS, NIOSH, 20-PK, FOR 7000/7800/9000 RESPIRATOR

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.12 / pkg. of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX0074
  • Mfr. Model # 0074
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These replacement gaskets of negative pressure Elastomeric system come in grey. They are suitable for use with 7000/7800-series half-face and 9000-series full-face respirator. It meets the NIOSH standard. There are 20 gaskets in a pack.

Technical Specs

  • ItemCartridge Retainer Gasket
  • For Use With7000-7800 Series Half Mask, 9000 Series Full Face Respirators
  • Compatible with Manufacturer Part Number7001, 7002, 7003, 7801, 7802, 7803, 9001, 9002, 9004
  • System TypeNegative Pressure Elastomeric System
  • StandardsNIOSH Approved, OSHA Standard 1910.134
  • Accessory Type Cartridge Retainer Gasket
  • Compatible with Brand Moldex
  • Compatible with Series 7000, 7800, 9000
  • Colour Grey
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list