CARTON SEALING TAPE, 2 MIL THICK, 2 IN X 110 YD, 48 MM X 100 M, CLEAR, 36 PK
CARTON SEALING TAPE, 2 MIL THICK, 2 IN X 110 YD, 48 MM X 100 M, CLEAR, 36 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carton sealing tape is clear and is made of polypropylene. It is 2 mil thick and measures 48 mm width x 100 metres length. In addition, it meets the standards for: PSTC. It is also designed for hand applications.
Technical Specs
Item Carton Sealing Tape
Tape Adhesive Acrylic
Tape Strength Rating Standard Duty
Tape Thickness 2 mil
Imperial Tape Width 2 in
Metric Tape Width 48 mm
Max. Tape Performance Temp. 150 Degrees F
Shelf Life 24 mo
Tape Adhesive Strength 18 oz/in
Tape Core Diameter 3 in
Tape Roll Diameter 4.41 in
Tape Colour Clear
Tape Application Hand
Tape Tensile Strength 20 lb/in
Imperial Tape Length 110 yd
Metric Tape Length 100 m
Min. Tape Performance Temp. -4 Degrees F
Package Configuration 36 Rolls per Carton
Standards PSTC
Tape Backing Material Polypropylene
Tape Elongation 1.1
Product Type Carton Sealing Tape
Country of Origin Peru
(subject to change)