!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTON SEALING TAPE, 1.8 MIL THICK, 2 IN X 55 YD, 48 MM X 50 M, CLEAR, 36 PK

CARTON SEALING TAPE, 1.8 MIL THICK, 2 IN X 55 YD, 48 MM X 50 M, CLEAR, 36 PK

APPROVED VENDOR

CARTON SEALING TAPE, 1.8 MIL THICK, 2 IN X 55 YD, 48 MM X 50 M, CLEAR, 36 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CARTON SEALING TAPE, 1.8 MIL THICK, 2 IN X 55 YD, 48 MM X 50 M, CLEAR, 36 PK

CARTON SEALING TAPE, 1.8 MIL THICK, 2 IN X 55 YD, 48 MM X 50 M, CLEAR, 36 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.61 / PACKAGE of 36

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31HJ46
  • Mfr. Model # 31HJ46
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 50 metres length. In addition, it meets the standards for: PSTC. It is also designed for hand applications.

Technical Specs

  • ItemCarton Sealing Tape
  • Tape AdhesiveAcrylic
  • Tape Strength RatingLight Duty
  • Tape Thickness1.8 mil
  • Imperial Tape Width2 in
  • Metric Tape Width48 mm
  • Max. Tape Performance Temp.150 Degrees F
  • Shelf Life24 mo
  • Tape Adhesive Strength18 oz/in
  • Tape Core Diameter3 in
  • Tape Roll Diameter3.86 in
  • Tape Colour Clear
  • Tape Application Hand
  • Tape Tensile Strength 18 lb/in
  • Imperial Tape Length 55 yd
  • Metric Tape Length 50 m
  • Min. Tape Performance Temp. -4 Degrees F
  • Package Configuration 36 Rolls per Carton
  • Standards PSTC
  • Tape Backing Material Polypropylene
  • Tape Elongation 1.1
  • Product Type Carton Sealing Tape
  • Country of Origin Peru (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list