!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 110 YD, 72 MM X 100 M, CLEAR, 24 PK

CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 110 YD, 72 MM X 100 M, CLEAR, 24 PK

APPROVED VENDOR

CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 110 YD, 72 MM X 100 M, CLEAR, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 110 YD, 72 MM X 100 M, CLEAR, 24 PK

CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 110 YD, 72 MM X 100 M, CLEAR, 24 PK

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31HJ36
  • Mfr. Model # 31HJ36
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.1 lbs

Product Details

This carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 72 mm width x 100 metres length. In addition, it meets the standards for: PSTC and includes 24 rolls. It is also designed for hand applications.

Technical Specs

  • ItemCarton Sealing Tape
  • Tape AdhesiveHot Melt Resin
  • Tape Strength RatingLight Duty
  • Tape Thickness1.8 mil
  • Imperial Tape Width3 in
  • Metric Tape Width72 mm
  • Max. Tape Performance Temp.140 Degrees F
  • Shelf Life24 mo
  • Tape Adhesive Strength39 oz/in
  • Tape Core Diameter3 in
  • Tape Roll Diameter4.33 in
  • Tape Colour Clear
  • Tape Application Hand
  • Tape Tensile Strength 23 lb/in
  • Imperial Tape Length 110 yd
  • Metric Tape Length 100 m
  • Min. Tape Performance Temp. 30 Degrees F
  • Package Configuration 24 Rolls per Carton
  • Standards PSTC
  • Tape Backing Material Polypropylene
  • Tape Elongation 1.4
  • Product Type Carton Sealing Tape
  • Country of Origin Peru (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list