UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 600 LB LOAD CAPACITY, 4 SWIVEL
UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 600 LB LOAD CAPACITY, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
600 lbs. load capacity. Shipped assembled. 4 - 5 inch diameter rubber swivel casters (2 with brakes). Shelf height is adjustable in 1 inch increments. Bumper guards protect against damage to walls.
Technical Specs
Item Utility Cart with Shallow Lipped Wire Shelves
Number of Shelves 2
Shelf Length 36 in
Top Shelf Height 39 in
Material Steel
Caster Wheel Dia. 5 in
Caster Wheel Type Standard
Caster Wheel/Tread Material Rubber
Distance Between Shelves 25 in
Lip Style 4-Sided Lipped
Collapsible Not Collapsible
Assembled/Unassembled Unassembled
Overall Height 39 in
Overall Width 24 in
Caster Core Material Rubber
Caster/Wheel Mounting Location Standard
Load Capacity 600 lb
Shelf Width 24 in
Shelf Lip Height 1/8 in, 3/4 in
Top Shelf Lip Height 1 1/2 in
Finish Chrome
Colour Grey
Caster Brake Type Side Pedal Brake
Caster/Wheel Configuration (4) Swivel
Handle Type (2) Raised
Shelf Orientation Flat
Adjustable Increments 1 in
Shelf Adjustability Adjustable
Overall Length 37 in
Bottom Shelf Lip Height 2 1/8 in
Caster Mounting Type Stem
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$350.67
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$332.57
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.49
/ EACH