UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, 500 LB LOAD CAPACITY, GREY
UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, 500 LB LOAD CAPACITY, GREY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Assembly required. 5 inch nonmarking rubber casters (2 rigid, 2 swivel). Easy-to-clean, structural plastic construction won't rust, dent, peel, or chip. Ergonomic handle with comfort grip.
Technical Specs
- ItemUtility Cart with Deep Lipped & Flush Plastic Shelves
- Lip StyleCombination
- Load Capacity500 lb
- Shelf Width25 5/8 in
- Distance Between Shelves19 in
- Handle Height33 in
- Number of Compartments2
- Overall Length41 in
- Assembled/UnassembledUnassembled
- Leg ColourGrey
- Shelf ColourGrey
- Caster Core MaterialNon-marking Rubber
- Number of Shelves 2
- Lip Height 2 3/4 in
- Shelf Length 37 in
- Top Shelf Height 33 in
- Handle Type Flat
- Caster Wheel/Tread Material Polypropylene
- Overall Height 32 3/4 in
- Overall Width 26 in
- Shelf Material Polypropylene
- Leg Material Polypropylene
- Capacity per Shelf 250 lb
- Electrical Included Electrical Not Included
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$379.07
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$487.73
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.87
/ EACH