!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, 500 LB LOAD CAPACITY, BEIGE

UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, 500 LB LOAD CAPACITY, BEIGE

APPROVED VENDOR

UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, 500 LB LOAD CAPACITY, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, 500 LB LOAD CAPACITY, BEIGE

UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, 500 LB LOAD CAPACITY, BEIGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.49 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5UTJ4
  • Mfr. Model # 5UTJ4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 633
  • Shipping Weight 39.0 lbs

Product Details

Assembly required. 5 inch nonmarking rubber casters (2 rigid, 2 swivel). Easy-to-clean, structural plastic construction won't rust, dent, peel, or chip. Ergonomic handle with comfort grip.

Technical Specs

  • ItemUtility Cart with Deep Lipped & Flush Plastic Shelves
  • Lip StyleCombination
  • Load Capacity500 lb
  • Shelf Width17 1/2 in
  • Distance Between Shelves19 in
  • Handle Height33 in
  • Number of Compartments2
  • Overall Length34 1/2 in
  • Assembled/UnassembledUnassembled
  • Leg ColourBeige
  • Shelf ColourBeige
  • Caster Core MaterialNon-marking Rubber
  • Number of Shelves 2
  • Lip Height 2 3/4 in
  • Shelf Length 30 in
  • Top Shelf Height 33 in
  • Handle Type Flat
  • Caster Wheel/Tread Material Polypropylene
  • Overall Height 32 3/4 in
  • Overall Width 17 1/2 in
  • Shelf Material Polypropylene
  • Leg Material Polypropylene
  • Capacity per Shelf 250 lb
  • Electrical Included Electrical Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list