!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES

RUBBERMAID

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $473.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB3424-88PLAT
  • Mfr. Model # FG342488PLAT
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.6 lbs

Product Details

Easy-to-clean smooth surfaces. Large Heavy-duty non-marking casters.

Technical Specs

  • ItemDual-Handle Utility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height1 in
  • Load Capacity200 lb
  • Shelf Width17 5/8 in
  • Distance Between Shelves11 3/4 in
  • Distance Between Middle and Bottom Shelf11 3/4 in
  • Handle Height37 3/4 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.4 in
  • Number of Compartments0
  • Overall Height38 in
  • Overall Width19 in
  • Assembled/UnassembledUnassembled
  • StandardsHACCP Approved
  • Leg MaterialAluminum
  • Capacity per Shelf100 lb
  • Caster Mounting TypeStem
  • Electrical IncludedNo
  • Number of Shelves 3
  • Lip Height 1 in
  • Top Shelf Lip Height 1 in
  • Shelf Length 28 3/8 in
  • Top Shelf Height 37 3/4 in
  • Distance Between Top and Middle Shelf 11 3/4 in
  • Handle Type (2) Raised
  • Caster Brake Type No Brake Included
  • Caster Wheel/Tread Material Elastomer
  • Caster/Wheel Configuration (4) Swivel
  • Number of Drawers 0
  • Overall Length 34 in
  • Includes Electrical Outlets No
  • Shelf Material Plastic
  • Leg Colour Silver
  • Shelf Colour Platinum
  • Caster Core Material Thermoplastic Rubber
  • Caster/Wheel Mounting Location Standard
  • Shelf Lip Height 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list