!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS CART SPRAYER, SPOT, 6 GALLON TANK, STAINLESS STEEL TANK, 25 FT MAX SPRAY DISTANCE

CORDLESS CART SPRAYER, SPOT, 6 GALLON TANK, STAINLESS STEEL TANK, 25 FT MAX SPRAY DISTANCE

CHAPIN

CORDLESS CART SPRAYER, SPOT, 6 GALLON TANK, STAINLESS STEEL TANK, 25 FT MAX SPRAY DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS CART SPRAYER, SPOT, 6 GALLON TANK, STAINLESS STEEL TANK, 25 FT MAX SPRAY DISTANCE

CORDLESS CART SPRAYER, SPOT, 6 GALLON TANK, STAINLESS STEEL TANK, 25 FT MAX SPRAY DISTANCE

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,120.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN6300
  • Mfr. Model # 6300
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 559
  • Shipping Weight 28.5 lbs

Product Details

Easy-pull cart for getting to remote locations. Metal tanks rise cleaner for multi-use. 18 inch brass extension for easy reach.

Technical Specs

  • ItemCordless Cart Sprayer
  • Hose MaterialReinforced Nylon
  • Connection TypeThreaded
  • Includes Spot SprayerSpot Sprayer Included
  • In Tank FilterIn Tank Filter Not Included
  • Number of Batteries Included0
  • Nozzle Spray PatternCone, Mist
  • Spray Distance - Minimum23 ft
  • Sprayer Pressure ReleaseNo Sprayer Pressure Release
  • Power SourceManual
  • Product TypeCart Sprayer
  • Wand MaterialBrass
  • Spray LiquidNon-Foam
  • Tool Weight28 lb
  • Speed SettingsFixed
  • Sprayer Type Spot
  • Hose Length 10 ft
  • Spray Mechanism Hose-End
  • Adjustable Nozzle Nozzle Adjustable
  • Tank Capacity 6 gal
  • Wheel Diameter 8 in
  • Spray Distance - Maximum 25 ft
  • Sprayer Pressure - Maximum 60 psi
  • Pressurizing Method Manual Pump
  • Mixing System Mix-in-Tank
  • Number of Speeds 1
  • Nozzle Material Brass
  • Chemical Compatibility Bleach and Disinfectant, Cleaners and Degreasers, Oils and Lubrication
  • Number of Nozzles Included 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list