!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CART FOR FOLDING & STACKING CHAIRS, 300 LB LOAD CAPACITY, 51 IN X 22 IN X 43½ IN

CART FOR FOLDING & STACKING CHAIRS, 300 LB LOAD CAPACITY, 51 IN X 22 IN X 43½ IN

RAYMOND PRODUCTS

CART FOR FOLDING & STACKING CHAIRS, 300 LB LOAD CAPACITY, 51 IN X 22 IN X 43½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART FOR FOLDING & STACKING CHAIRS, 300 LB LOAD CAPACITY, 51 IN X 22 IN X 43½ IN

CART FOR FOLDING & STACKING CHAIRS, 300 LB LOAD CAPACITY, 51 IN X 22 IN X 43½ IN

RAYMOND PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $775.95 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAY600
  • Mfr. Model # 600
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

Chair Totes, Ideal for storage and set-up of folding or stacking chairs.Stacking Chair Dollies, Easily load, move and off load stacking chairs making storage a breeze. Folding Chair Storage Trucks, Transport and store folding tables and chairs in a compact fashion.

Technical Specs

  • ItemCart for Folding and Stacking Chairs
  • For Max. Number of Chairs24
  • For Maximum Chair Width21 in
  • Caster Wheel TypeStandard
  • Caster Brake TypeNo Brake Included
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Frame ColourGrey
  • Frame MaterialSteel
  • Load Area Height2 in
  • Load Area Width22 in
  • FoldableNot Foldable
  • Handle Height51 in
  • Nose Plate Depth2 1/2 in
  • Number of Rails4
  • Assembled/UnassembledUnassembled
  • Overall Width22 in
  • Caster Core MaterialRubber
  • Caster Mounting Height2 1/2 in
  • Caster Outside Bolt Hole Spacing3 1/4 in
  • Load Capacity 300 lb
  • For Minimum Chair Width 20 in
  • Caster Wheel Dia. 4 in
  • Caster Mounting Type Plate
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Frame Finish/Coating Powder Coated
  • Handle Type Push, Retaining
  • Load Area Length 50 3/4 in
  • Adjustable Height Non-Adjustable
  • Frame Gauge 16 ga
  • Hanger Width 3/4 in
  • Nose Plate Width 2 1/2 in
  • Rail Type Removable
  • Overall Length 51 in
  • Overall Height 43 1/2 in
  • Caster Inside Bolt Hole Spacing 2 1/2 in
  • Caster Mounting Plate Size 2 in
  • Caster Wheel Width 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list