!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARRYING CASE,SOFT,NYLON,1.3 X5.7X7

CARRYING CASE,SOFT,NYLON,1.3 X5.7X7

APPROVED VENDOR

CARRYING CASE,SOFT,NYLON,1.3 X5.7X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRYING CASE,SOFT,NYLON,1.3 X5.7X7

CARRYING CASE,SOFT,NYLON,1.3 X5.7X7

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WPH1
  • Mfr. Model # 4WPH1
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Soft Carrying Case, Material Nylon, Overall Height 1-3/8 In., Overall Width 5-3/4 In., Overall Depth 7 In., Colour Black, For Use With Test Leads or Small Meters, Features Internal Pocket, Belt Loop Yes.

Technical Specs

  • ItemCarrying Case
  • For Use WithTest Leads or Small Meters
  • FeaturesInternal Pocket
  • Overall Width5 1/4 in
  • Belt Loop IncludedYes
  • Material Nylon
  • Colour Black
  • Overall Height 1 in
  • Overall Depth 6 3/4 in
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories