close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Carry Caddy, Color Gray, Material Plastic, Length 15-7/8 In, Height 4-5/8 In, Depth 10-5/8 In
Technical Specs
- ItemCarry Caddy
- ColourGray
- Overall Length15 7/8 in
- Overall Height4 5/8 in
- For Use WithMost Housekeeping Carts
- HoldsQuart Bottles
- FDA CompliantNo
- For Container Size2 gal
- Caddy Type Basket-Style Caddy
- Material Plastic
- Overall Width 10 5/8 in
- Number of Compartments 2
- Mounting Location Cart Side or Front, Handheld, Tabletop
- Antimicrobial No
- Product Series Window Squeegee
- For Product Type Cleaning Tools, Liquid Cleaner Containers
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.30
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.10
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.24
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.20
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.73
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.24
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.63
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.59
/ PACKAGE
-
QUANTUM STORAGE SYSTEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.50
/ EACH