!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARRIAGE BOLT, SQUARE, STEEL, GRADE 2, ZINC PLATED, ½"-13 THREAD, 1 IN L, INCH, ROUND, 50 PK

CARRIAGE BOLT, SQUARE, STEEL, GRADE 2, ZINC PLATED, ½"-13 THREAD, 1 IN L, INCH, ROUND, 50 PK

APPROVED VENDOR

CARRIAGE BOLT, SQUARE, STEEL, GRADE 2, ZINC PLATED, ½"-13 THREAD, 1 IN L, INCH, ROUND, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRIAGE BOLT, SQUARE, STEEL, GRADE 2, ZINC PLATED, ½"-13 THREAD, 1 IN L, INCH, ROUND, 50 PK

CARRIAGE BOLT, SQUARE, STEEL, GRADE 2, ZINC PLATED, ½"-13 THREAD, 1 IN L, INCH, ROUND, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.99 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP31HZ86
  • Mfr. Model # U08305.050.0100
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 1096
  • Shipping Weight 4.48 lbs

Product Details

This carriage bolt is made of Grade 2 steel and has a zinc-plated finish. It meets the standards for SAE J429 material quality and ASME B18.5 dimensional standards.

Technical Specs

  • ItemCarriage Bolt
  • Material Grade/ClassGrade 2
  • Thread Size1/2"-13
  • Thread DirectionRight Hand
  • Thread StyleFully Threaded
  • Head Width1 1/16 in
  • Minimum Head Height1/4 in
  • Minimum Head Diameter1 1/32 in
  • Neck TypeSquare
  • Neck Height17/64 in
  • Maximum Neck Width17/64 in
  • Maximum Neck Height9/32 in
  • Dimensional StandardsASME B18.5
  • System of MeasurementInch
  • Screw Size1/2 in
  • Material Steel
  • Finish Zinc Plated
  • Thread Type Coarse
  • Fastener Length 1 in
  • Minimum Thread Length 1 in
  • Head Height 17/64 in
  • Maximum Head Height 17/64 in
  • Maximum Head Diameter 1 3/32 in
  • Neck Width 1/4 in
  • Minimum Neck Width 1/4 in
  • Minimum Neck Height 1/4 in
  • Tensile Strength 74,000 psi
  • Material Quality Standards SAE J429
  • Head Style Round
  • Type Carriage Bolt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list