CARRIAGE BOLT, SQUARE, STEEL, GRADE 8, BLACK OXIDE, ⅝"-11 THREAD, 5 IN L, INCH, 5 PK
CARRIAGE BOLT, SQUARE, STEEL, GRADE 8, BLACK OXIDE, ⅝"-11 THREAD, 5 IN L, INCH, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carriage bolt is made of Grade 8 steel and has a black oxide finish. It meets the standards for SAE J429 material quality and ASME B18.5 dimensional standards.
Technical Specs
Item Carriage Bolt
Material Grade/Class Grade 8
Thread Size 5/8"-11
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 1 9/32 in
Minimum Head Height 5/16 in
Minimum Head Diameter 1 7/32 in
Neck Type Square
Neck Height 21/64 in
Maximum Neck Width 41/64 in
Maximum Neck Height 11/32 in
Dimensional Standards ASME B18.5
System of Measurement Inch
Head Style Round
Type Carriage Bolt
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 5 in
Minimum Thread Length 4 21/32 in
Head Height 21/64 in
Maximum Head Height 11/32 in
Maximum Head Diameter 1 11/32 in
Neck Width 5/8 in
Minimum Neck Width 39/64 in
Minimum Neck Height 5/16 in
Tensile Strength 150,000 psi
Material Quality Standards SAE J429
Thread Fit 2A
Screw Size 5/8 in
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.98
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.54
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.58
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.45
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.43
/ PACKAGE