CARRIAGE BOLT, SQUARE, STEEL, GRADE 5, BLACK OXIDE, ¾"-10 THREAD, 3 IN L, INCH, 5 PK
CARRIAGE BOLT, SQUARE, STEEL, GRADE 5, BLACK OXIDE, ¾"-10 THREAD, 3 IN L, INCH, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carriage bolt is made of Grade 5 steel and has a black oxide finish. It meets the standards for SAE J429 material quality and ASME B18.5 dimensional standards.
Technical Specs
Item Carriage Bolt
Material Grade/Class Grade 5
Thread Size 3/4"-10
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 1 17/32 in
Minimum Head Height 3/8 in
Minimum Head Diameter 1 15/32 in
Neck Type Square
Neck Height 25/64 in
Maximum Neck Width 49/64 in
Maximum Neck Height 13/32 in
Dimensional Standards ASME B18.5
System of Measurement Inch
Head Style Round
Type Carriage Bolt
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 3 in
Minimum Thread Length 2 19/32 in
Head Height 25/64 in
Maximum Head Height 13/32 in
Maximum Head Diameter 1 19/32 in
Neck Width 3/4 in
Minimum Neck Width 47/64 in
Minimum Neck Height 3/8 in
Tensile Strength 120,000 psi
Material Quality Standards SAE J429
Thread Fit 2A
Screw Size 3/4 in
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.33
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.79
/ PACKAGE