ENTRANCE RUNNER, CUT PILE, INDOOR, HEAVY, 3 X 12 FT, ⅜ IN THICK, NYLON/VINYL, BEVELED
ENTRANCE RUNNER, CUT PILE, INDOOR, HEAVY, 3 X 12 FT, ⅜ IN THICK, NYLON/VINYL, BEVELED
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This carpeted runner is charcoal and measures 3 feet x 12 feet. Dryer entrance mats absorb moisture from footwear to keep floors dry and prevent slips. They are placed near building entrances, drinking fountains, and other areas where wet footwear can cause a hazard.
Technical Specs
Item Entrance Runner
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 24 oz/sq yd
Mat Type Runner
Overall Width 3 ft
Resistance Properties UV Resistant
Stripe Pattern Solid/No Stripes
Surface Design Cut Pile
Thickness 3/8 in
Antimicrobial No
Colour Charcoal
Edge Style Bevelled
Indoor/Outdoor Indoor
Overall Length 12 ft
Printed Image or Message None
Standards ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Surface Application Drying
Surface Material Nylon
Traffic Type Heavy
Country of Origin United States
(subject to change)