!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENTRANCE RUNNER, LOOP PILE, OUTDOOR, HEAVY, 3 X 6 FT, ⅜ IN THICK, PP/VINYL, BLACK

ENTRANCE RUNNER, LOOP PILE, OUTDOOR, HEAVY, 3 X 6 FT, ⅜ IN THICK, PP/VINYL, BLACK

NOTRAX

ENTRANCE RUNNER, LOOP PILE, OUTDOOR, HEAVY, 3 X 6 FT, ⅜ IN THICK, PP/VINYL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENTRANCE RUNNER, LOOP PILE, OUTDOOR, HEAVY, 3 X 6 FT, ⅜ IN THICK, PP/VINYL, BLACK

ENTRANCE RUNNER, LOOP PILE, OUTDOOR, HEAVY, 3 X 6 FT, ⅜ IN THICK, PP/VINYL, BLACK

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40K343
  • Mfr. Model # 141S0036BL
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.51 lbs

Product Details

This black 141 Ovation entrance runner is made out of polypropylene and has a vinyl backing. It measures 3 feet x 6 feet and is 3/8 inch thick. It also features a flat edge, and a loop pile surface. In addition, it is for use in entranceways, lobbies, schools, and more.

Technical Specs

  • ItemEntrance Runner
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialVinyl
  • Crush ResistantYes
  • Face Material Weight22 oz/sq yd
  • LaunderableYes
  • NFSI High Traction CertifiedNo
  • Overall Width3 ft
  • Series141 Ovation(TM)
  • Stripe PatternSolid
  • Surface DesignLoop Pile
  • Thickness3/8 in
  • Reversible No
  • Welding Safe No
  • Application Entranceways, Lobbies, Schools
  • Colour Black
  • Edge Style Flat
  • Indoor/Outdoor Outdoor
  • Mat Type Entrance Mat
  • Overall Length 6 ft
  • Printed Image or Message None
  • Standards ASTM D2859
  • Surface Application Drying
  • Surface Material Polypropylene
  • Traffic Type Heavy
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list