ENTRANCE MAT, CUT PILE, INDOOR, HEAVY, 4 X 6 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE
ENTRANCE MAT, CUT PILE, INDOOR, HEAVY, 4 X 6 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE
NOTRAX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grey 131 Dante entrance mat is made out of polypropylene and has a vinyl backing. It measures 4 feet x 6 feet and is 3/8 inch thick. It also features a flat edge and a cut pile surface. In addition, it is for use in entranceways, hospital entrances, lobbies, schools, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 25 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 4 ft
Series 131 Dante(TM)
Stripe Pattern Solid
Surface Design Cut Pile
Thickness 3/8 in
Reversible No
Welding Safe No
Application Entranceways, Hospital Entrances, Lobbies, Schools
Colour Grey
Edge Style Flat
Indoor/Outdoor Indoor
Mat Type Entrance Mat
Overall Length 6 ft
Printed Image or Message None
Standards ASTM 5252-98a, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Surface Application Drying
Surface Material Polypropylene
Traffic Type Heavy
Country of Origin United States
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.93
/ EACH