ENTRANCE MAT, RIBBED, INDOOR, MEDIUM, 2 X 3 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE
ENTRANCE MAT, RIBBED, INDOOR, MEDIUM, 2 X 3 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grey 109 Brush-Step entrance mat is made out of polypropylene and has a vinyl backing. It measures 2 feet x 3 feet and is 3/8 inch thick. It also features a flat edge and a ribbed surface. In addition, it is for use in entranceways, hospital entrances, lobbies, schools, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 18 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 2 ft
Resistance Properties Abrasion Resistant
Standards DOC-FF-1-70 Flammability Standards
Surface Application Drying, Scraping
Surface Material Polypropylene
Traffic Type Medium
Reversible No
Welding Safe No
Application Entranceways, Hospital Entrances, Lobbies, Schools
Colour Grey
Edge Style Flat
Indoor/Outdoor Indoor
Mat Type Entrance Mat
Overall Length 3 ft
Printed Image or Message None
Series 109 Brush-Step
Stripe Pattern Solid
Surface Design Rib
Thickness 3/8 in
Country of Origin United States
(subject to change)