!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARPET KNIFE BLADE, 2¼ IN BLADE L, ¾ IN BLADE W, 0.015625 IN BLADE THICK, 5C946, 5 PK

CARPET KNIFE BLADE, 2¼ IN BLADE L, ¾ IN BLADE W, 0.015625 IN BLADE THICK, 5C946, 5 PK

IRWIN

CARPET KNIFE BLADE, 2¼ IN BLADE L, ¾ IN BLADE W, 0.015625 IN BLADE THICK, 5C946, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPET KNIFE BLADE, 2¼ IN BLADE L, ¾ IN BLADE W, 0.015625 IN BLADE THICK, 5C946, 5 PK

CARPET KNIFE BLADE, 2¼ IN BLADE L, ¾ IN BLADE W, 0.015625 IN BLADE THICK, 5C946, 5 PK

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.77 / PKG of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23Z295
  • Mfr. Model # 1777341
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This carpet knife blade has a width of ¾ inch, and a length of 2¼ inch, and is compatible with 10-525, 1774107. In addition, it is made of steel. This carpet knife blade is designed for: carpet, carpet, five blades.

Technical Specs

  • ItemCarpet Knife Blade
  • Blade Length2 1/4 in
  • Blade Thickness0.015625 in
  • Blade Width3/4 in
  • Compatible with Series1774107
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blade Points4
  • Number of Cutting Edges2
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Blunt
  • Compatible with Manufacturer Model Number 10-525
  • For Cutting Cardboard Not For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper Not For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Material Application Carpet
  • Number of Blades Included 5
  • Primary Cutting Application Carpet
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list