!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARPENTER COMBO,BLK

CARPENTER COMBO,BLK

CLC

CARPENTER COMBO,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPENTER COMBO,BLK

CARPENTER COMBO,BLK

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8NFC8
  • Mfr. Model # 5608
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • ItemCarpenter Combo
  • Belt ColourBlack
  • Belt TypeTool Belt
  • Belt Buckle TypeRoller Buckle
  • Compatible with Product Typeand Tools, Fasteners, Nails
  • Includes5" Wide Padded Belt
  • Includes SuspendersNo
  • Maximum Waist Size46 in
  • Number of Pockets16
  • Number of Pouches2
  • Overall Width11 1/4 in
  • Pouch ColourBlack
  • Primary ApplicationCarpentry
  • Tool Holder Type(17) Pockets and Sleeves to Hold Your Nails, Fasteners and Tools
  • Belt Adjustment Type Buckle
  • Belt Material Polyester
  • Belt Width 5 in
  • Colour Black
  • Features All Parts Removable and Interchangeable
  • Includes Belt Yes
  • Material Polyester
  • Minimum Waist Size 29 in
  • Number of Pouch Outside Pockets 17
  • Overall Length 54 in
  • Padded Yes
  • Pouch Material Polyester
  • Removable Pouches Yes
  • Waist Size 29 in to 46 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list