!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CAROUSEL, BLUE, STEEL, POWDER COATED FINISH, 40 IN DIAMETER, 6000 LB CAPACITY

MANUAL CAROUSEL, BLUE, STEEL, POWDER COATED FINISH, 40 IN DIAMETER, 6000 LB CAPACITY

VESTIL

MANUAL CAROUSEL, BLUE, STEEL, POWDER COATED FINISH, 40 IN DIAMETER, 6000 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CAROUSEL, BLUE, STEEL, POWDER COATED FINISH, 40 IN DIAMETER, 6000 LB CAPACITY

MANUAL CAROUSEL, BLUE, STEEL, POWDER COATED FINISH, 40 IN DIAMETER, 6000 LB CAPACITY

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $896.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCA40-6
  • Mfr. Model # CA-40-6
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

Manual carousels rotate materials with the assistance of an operator. Now loading and unloading operations can be done more efficiently: minimizing fatigue and risk of back injury. Carousel may be added to an existing work bench, scissor table, or simply placed on the floor. Constructed of two pieces of rolled structural angle . Series of sealed ball bearings transfer the load smoothly and evenly to the supporting surface. Four guide rollers keep the rings aligned.

Technical Specs

  • ItemManual Carousel
  • ColourBlue
  • Material Steel
  • Finish Powder Coated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list