!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, FLAME-RETARDANT, POLYKEN, 296FR, LIGHT DUTY, 3 IN X 36 YARD, WHITE

DUCT TAPE, FLAME-RETARDANT, POLYKEN, 296FR, LIGHT DUTY, 3 IN X 36 YARD, WHITE

POLYKEN

DUCT TAPE, FLAME-RETARDANT, POLYKEN, 296FR, LIGHT DUTY, 3 IN X 36 YARD, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, FLAME-RETARDANT, POLYKEN, 296FR, LIGHT DUTY, 3 IN X 36 YARD, WHITE

DUCT TAPE, FLAME-RETARDANT, POLYKEN, 296FR, LIGHT DUTY, 3 IN X 36 YARD, WHITE

POLYKEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15R478
  • Mfr. Model # 296FR
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This one-pack of 296fr duct tape is white and comes in a continuous roll. It is designed for use in industries like aviation and meets the standards for ASTM. This duct and repair tape is for indoor/outdoor use and has a tensile strength of 134 lb/in with a temperature range of 40 Degrees to 275 Degrees F, a thickness of 7 mil and is fire retardant.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length36 yd
  • Metric Tape Length32.2 m
  • Tape BrandPolyken
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature275 Degrees F
  • Series296FR
  • Tape Adhesive MaterialAcrylic
  • Tape Sub-TypeFlame-Retardant Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength134 lb/in
  • Tape ShapeContinuous Roll
  • Tape Thickness 7 mil
  • Imperial Tape Width 3 in
  • Metric Tape Width 76.2 mm
  • Common Industry Aviation
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Glass Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 45 oz/in
  • Standards ASTM D1000, ASTM E 595, FAR 25.853(a), FAR 25.855(d), PSTC-101
  • Tape Resistance Properties Fire Retardant
  • Tape Colour White
  • Specifications Met ASTM, FAR, PSTC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list