!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE-RESISTANT CARGO PANTS, 36-38 IN WAIST, 31-79 IN INSEAM, DARK NAVY, COTTON/NYLON

FIRE-RESISTANT CARGO PANTS, 36-38 IN WAIST, 31-79 IN INSEAM, DARK NAVY, COTTON/NYLON

VIKING

FIRE-RESISTANT CARGO PANTS, 36-38 IN WAIST, 31-79 IN INSEAM, DARK NAVY, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE-RESISTANT CARGO PANTS, 36-38 IN WAIST, 31-79 IN INSEAM, DARK NAVY, COTTON/NYLON

FIRE-RESISTANT CARGO PANTS, 36-38 IN WAIST, 31-79 IN INSEAM, DARK NAVY, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM20179110032
  • Mfr. Model # 20179110032
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These dark navy fire-resistant cargo pants fit 36 to 38-inch waists and have a 31 to 79-inch inseam. They feature a zipper closure and are made of cotton and nylon. These pants have an ATPV rating of 12.4 calories per centimetres squared and a fabric weight of nine ounces. They meet CSA Z462-18, CSA Z96-15 class one, and CSA Z96-15 class two level FR standards.

Technical Specs

  • ATPV Rating12.4 cal/sq cm
  • ColourNavy
  • FeaturesFlame Resistant Fabric 88% Cotton, 12% Nylon, TPP Value: Contact 10.3, Spaced 11.4, All Brass Closures Thermally Protected from the Skin, Side Pockets with Flaps, and Hook-And-Loop Closure, Metal Button Waist Closure and Nomex Backed YKK, Zipper Fly
  • Inseam31 to 79 in
  • Jean WashDark
  • Maximum Waist Size48 in
  • Number of Pockets4
  • Protection TypeFlame Resistant, Dual Hazard Electrical Arc and Flash Fire protection
  • StandardsASTM F1506, CAN/CGSB 155.20-2000, NFPA 2112-2012, NFPA 1977-2016, CSA Z462-18, NFPA 70E-2015, OSHA 1910.269
  • Waist ClosureButton
  • Arc Flash PPE Category 2
  • Fabric Weight 9 oz
  • Includes Belt Loops Yes
  • Item Cargo Pants
  • Material Trade Name Westex, Milliken
  • Minimum Waist Size 30 in
  • Pant Type Work Pant
  • Size 32
  • Tag Size 32 x 31 to 79
  • Includes Cargo Pocket Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list