!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARGO LIGHT, COURTESY LIGHT, LED, WHITE, ROUND, 12.8V DC, WIRE LEADS, 3/4 IN OVERALL L

CARGO LIGHT, COURTESY LIGHT, LED, WHITE, ROUND, 12.8V DC, WIRE LEADS, 3/4 IN OVERALL L

MAXXIMA

CARGO LIGHT, COURTESY LIGHT, LED, WHITE, ROUND, 12.8V DC, WIRE LEADS, 3/4 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARGO LIGHT, COURTESY LIGHT, LED, WHITE, ROUND, 12.8V DC, WIRE LEADS, 3/4 IN OVERALL L

CARGO LIGHT, COURTESY LIGHT, LED, WHITE, ROUND, 12.8V DC, WIRE LEADS, 3/4 IN OVERALL L

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6FDX6
  • Mfr. Model # M09300BCL
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This cargo light it includes grommet. It is made of polycarbonate, is white and also has a five-year manufacturer's warranty. This cargo light has an overall height of 3½ inch, and overall length of 3/4 inch, and a diameter of 3/4 inch, in addition to a round shape plus a surface/grommet mounting style/type.

Technical Specs

  • ItemCargo Light
  • Operating Voltage12.8V DC
  • Overall Diameter3/4 in
  • Overall Length3/4 in
  • Overall Height3 1/2 in
  • Mount TypeGrommet
  • Light TypeCourtesy Light
  • Housing MaterialPolycarbonate
  • Installation TypePermanent
  • Lens MaterialPolycarbonate
  • Number of Bulbs3
  • Shape Round
  • Lens Colour White
  • Electrical Connection Wire Leads
  • Includes Electrical Connection Electrical Connection Not Included
  • Mount Style Surface
  • Lighting Technology LED
  • Current 50 mA
  • Includes Grommet
  • Lamp Life 100,000 hr
  • Manufacturer Warranty 5 yr
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list