!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARBIDE DRILLS,0.0866 IN SZ,CARBIDE

CARBIDE DRILLS,0.0866 IN SZ,CARBIDE

OSG

CARBIDE DRILLS,0.0866 IN SZ,CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBIDE DRILLS,0.0866 IN SZ,CARBIDE

CARBIDE DRILLS,0.0866 IN SZ,CARBIDE

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG8665220
  • Mfr. Model # 8665220
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • ItemCarbide Drills
  • Decimal Equivalent0.0866
  • Material - MachiningCarbide
  • Drill Bit Point Angle140 Degrees
  • Flute TypeSpiral
  • Flute Length14.00 mm
  • Cutting DirectionRight Hand
  • Shank Length52.00 mm
  • Depth:Dia. Ratio3xD
  • Coolant FedCoolant Through
  • Web ThinningR-Thinned
  • Primary Material Application ISO CodeK, M, P, S
  • Drill Bit Size 0.0866 in
  • Measurement System Metric
  • Finish - Machining WXL
  • Drill Bit Point Type R Thinning Point
  • Number of Flutes 2
  • Maximum Drilling Depth 6.6 mm
  • Shank Dia. 3 mm
  • Overall Length 66.00 mm
  • Drill Length Class Stub Length
  • Drill Diameter Tolerance +0.000/-0.014 mm
  • Primary Material Application Carbon Steel, Cast Iron, Stainless Steel, Titanium
  • List Number 5200
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list