!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARBIDE BUR SET, SINGLE CUT, 1/4 IN, 9-PIECE SET

CARBIDE BUR SET, SINGLE CUT, 1/4 IN, 9-PIECE SET

MONSTER

CARBIDE BUR SET, SINGLE CUT, 1/4 IN, 9-PIECE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBIDE BUR SET, SINGLE CUT, 1/4 IN, 9-PIECE SET

CARBIDE BUR SET, SINGLE CUT, 1/4 IN, 9-PIECE SET

MONSTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $379.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22XX61
  • Mfr. Model # 310-110014
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • ItemCarbide Bur Set
  • Head ShapeBall, Cone, Cylinder, Oval, Tree
  • Head Diameter - Minimum1/4 in
  • Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
  • End TypePointed, Radius
  • Head Dia.1/4 in, 3/8 in
  • Head MaterialCarbide
  • IncludesRosewood Box
  • Set Shape StatusAssorted
  • Shank MaterialCarbide
  • Cut Type Single
  • Head Diameter - Maximum 3/8 in
  • Number of Pieces 9
  • Trade Number SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SK-3, SL-3, SM-3
  • System of Measurement Inch
  • Coating Bright (Uncoated)
  • Head Material Grade C2 Submicron
  • Operating Speed - Maximum 65,000 RPM
  • Shank Dia. 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list