!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAR WASH AND WAX LIQUID, BLUE, 20 L

CAR WASH AND WAX LIQUID, BLUE, 20 L

TOUGH GUY

CAR WASH AND WAX LIQUID, BLUE, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAR WASH AND WAX LIQUID, BLUE, 20 L

CAR WASH AND WAX LIQUID, BLUE, 20 L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.53 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCA286-20L
  • Mfr. Model # A286-20L
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 415
  • Shipping Weight 48.5 lbs

Product Details

This wash and wax solution for vehicles comes In a 20 litre pail. Car Wash and Wax Liquid is a concentrated, all-in-one wash and wax solution which washes vehicles and leaves them looking shiny and new. The special blend of detergents will remove film and road grime, leaving a clean surface. The polish gives vehicles a lustrous shine and corrosion protection as well as water-spotting prevention. Its pH is 8.4 and it is blue in colour. For use with vehicles.

Technical Specs

  • ItemCar Wash and Wax Liquid
  • Container Size20 L
  • ColourBlue
  • FragranceLemon
  • Container Type Pail
  • Maximum pH Level 8.4
  • Removes Dirt, Soil
  • Specific Gravity 1.02
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list