CAR WASH BRUSH, BRUSH HEAD, 2¼ IN BRISTLE L, 6 IN BRUSH HEAD W, SOFT, YELLOW, PVC
CAR WASH BRUSH, BRUSH HEAD, 2¼ IN BRISTLE L, 6 IN BRUSH HEAD W, SOFT, YELLOW, PVC
CARRAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This car wash brush has an overall length of 10 inches.
Technical Specs
- ItemCar Wash Brush
- Bristle MaterialPVC
- Bristle Length2 1/4 in
- Brush Head Width6 in
- Handle MaterialPolypropylene
- Colour CodedNot Colour Coded
- Brush Type Brush Head
- Bristle Stiffness Soft
- Brush Head Length 10 in
- Handle Connection Type Threaded
- Overall Length 10 in
- Bristle Colour Yellow
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.73
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.64
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.08
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.98
/ each
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.74
/ each