CAR WASH BRUSH, BRUSH HEAD, 2½ IN BRISTLE L, 3½ IN BRUSH HEAD W, SOFT, WHITE
				CAR WASH BRUSH, BRUSH HEAD, 2½ IN BRISTLE L, 3½ IN BRUSH HEAD W, SOFT, WHITE
				
				
					
					TOUGH GUY
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Car wash brush head. Block size, 9 inches. Trim length 2-1/2 inches.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemCar Wash Brush
 
						
					
				
					
						
							- Bristle StiffnessSoft
 
						
					
				
					
						
							- Brush Head Length10 in
 
						
					
				
					
						
							- Handle Connection TypeThreaded
 
						
					
				
					
						
							- Overall Length10 in
 
						
					
				
					
						
							- Bristle ColourWhite
 
						
					
				
					
						
							- Resistance PropertiesChemical-Resistant
 
						
					
				
			
			
			
				
					
						
							- Brush Type Brush Head
 
						
					
				
					
						
							- Bristle Length 2 1/2 in
 
						
					
				
					
						
							- Brush Head Width 3 1/2 in
 
						
					
				
					
						
							- Handle Material Foam
 
						
					
				
					
						
							- Colour Coded Not Colour Coded
 
						
					
				
					
						
							- Compatible Surface Material Glass, Metal
 
						
					
				
				
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
TOUGH GUY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $20.77 
	
	
		
		 / each
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
TOUGH GUY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $28.98 
	
	
		
		 / each