CAR WASH BRUSH, HANDHELD BRUSH, 2 IN BRISTLE L, 2¾ IN BRUSH HEAD W, SOFT, BLUE, GREY
CAR WASH BRUSH, HANDHELD BRUSH, 2 IN BRISTLE L, 2¾ IN BRUSH HEAD W, SOFT, BLUE, GREY
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Car wash brush features soft polypropylene bristles. 10 inch polypropylene block handle with thermoplastic rubber grip. Silver, black and blue.
Technical Specs
- ItemCar Wash Brush
- Bristle MaterialPolypropylene
- Bristle Length2 in
- Brush Head Width2 3/4 in
- Handle MaterialPolypropylene, TPR Overmould
- Colour CodedNot Colour Coded
- Compatible Surface MaterialAluminum, Glass, Metal
- Handle ShapeCurved
- Brush Type Handheld Brush
- Bristle Stiffness Soft
- Brush Head Length 3 3/4 in
- Handle Length 6 1/2 in
- Overall Length 10 1/4 in
- Bristle Colour Blue
- Handle Colour Grey
- Head Shape Rectangular
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.73
/ EACH