!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET HEAD CAP SCREW, #8-32 THREAD, 1 IN L, STD, BLACK OXIDE, STEEL, 0.164 IN HEAD H, 100 PK

SOCKET HEAD CAP SCREW, #8-32 THREAD, 1 IN L, STD, BLACK OXIDE, STEEL, 0.164 IN HEAD H, 100 PK

APPROVED VENDOR

SOCKET HEAD CAP SCREW, #8-32 THREAD, 1 IN L, STD, BLACK OXIDE, STEEL, 0.164 IN HEAD H, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET HEAD CAP SCREW, #8-32 THREAD, 1 IN L, STD, BLACK OXIDE, STEEL, 0.164 IN HEAD H, 100 PK

SOCKET HEAD CAP SCREW, #8-32 THREAD, 1 IN L, STD, BLACK OXIDE, STEEL, 0.164 IN HEAD H, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.35 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4XE14
  • Mfr. Model # U07000.016.0100
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

This socket head cap screw is made of steel and has a black oxide finish. It meets the standards for ASME B18.3 dimensional standards.

Technical Specs

  • ItemSocket Head Cap Screw
  • System of MeasurementInch
  • Drive Size9/64 in
  • FinishBlack Oxide
  • Minimum Thread Length1 in
  • Head Height0.164 in
  • Thread StyleFully Threaded
  • Maximum Temperature300 Degrees F
  • Rockwell HardnessC37 to C45
  • Thread DirectionRight Hand
  • Thread TypeCoarse
  • Head Type Standard
  • Drive Type Socket
  • Material Steel
  • Thread Size #8-32
  • Fastener Length 1 in
  • Head Diameter 0.27 in
  • Dimensional Standards ASME B18.3
  • Minimum Temperature -65 Degrees F
  • Tensile Strength 180,000 psi
  • Thread Fit 3A
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list