SOCKET HEAD CAP SCREW, ¼"-20 THREAD SIZE, 1½ IN L, STANDARD, BLACK OXIDE, STEEL, 100 PK
SOCKET HEAD CAP SCREW, ¼"-20 THREAD SIZE, 1½ IN L, STANDARD, BLACK OXIDE, STEEL, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of steel and has a black oxide finish. It meets the standards for ASME B18.3 dimensional standards.
Technical Specs
- ItemSocket Head Cap Screw
- System of MeasurementInch
- Drive Size3/16 in
- FinishBlack Oxide
- Minimum Thread Length1 in
- Head Height0.25 in
- Thread StylePartially Threaded
- Maximum Temperature300 Degrees F
- Rockwell HardnessC37 to C45
- Thread DirectionRight Hand
- Thread TypeCoarse
- Head Type Standard
- Drive Type Socket
- Material Steel
- Thread Size 1/4"-20
- Fastener Length 1 1/2 in
- Head Diameter 0.375 in
- Dimensional Standards ASME B18.3
- Minimum Temperature -65 Degrees F
- Tensile Strength 180,000 psi
- Thread Fit 3A
- Country of Origin Varies
(subject to change)
Related Products
-
ARMOR COAT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.64
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.38
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.42
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.94
/ PACKAGE
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.36
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.85
/ PACKAGE