SOCKET HEAD CAP SCREW, M10-1.5 THREAD, 300MM L, STANDARD, BLACK OXIDE, STEEL, CLASS 12.9, 5 PK
SOCKET HEAD CAP SCREW, M10-1.5 THREAD, 300MM L, STANDARD, BLACK OXIDE, STEEL, CLASS 12.9, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of Class 12.9 steel and has a black oxide finish. It meets the standards for ASTM A574 material quality and DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 8 mm
Material Grade/Class Class 12.9
Thread Size M10x1.5
Fastener Length 300 mm
Head Diameter 16 mm
Dimensional Standards DIN 912
Maximum Temperature 302 Degrees F
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Type Coarse
Head Type Standard
Drive Type Socket
Material Steel
Finish Black Oxide
Minimum Thread Length 40 mm
Head Height 10 mm
Thread Style Fully Threaded
Material Quality Standards ASTM A574
Minimum Temperature -58 Degrees F
Tensile Strength 176,000 psi
Thread Pitch 1.5 mm
Country of Origin Varies
(subject to change)