HEX HEAD CAP SCREW, STEEL, GRADE 8, ZINC YELLOW, 5/16"-24, FINE, 2½ IN L, INCH, SAE J429, 50 PK
HEX HEAD CAP SCREW, STEEL, GRADE 8, ZINC YELLOW, 5/16"-24, FINE, 2½ IN L, INCH, SAE J429, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head cap screw is made of Grade 8 steel and has a zinc yellow finish. It meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Grade 8
Thread Size 5/16"-24
Fastener Length 2 1/2 in
Head Width 1/2 in
Drive Hex
Tensile Strength 150,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Thread Fit 2A
Type Hex Head Cap Screw
Maximum Temperature 302 Degrees F
Thread Type Fine
Material Steel
Finish Zinc Yellow
Thread Direction Right Hand
Minimum Thread Length 7/8 in
Head Height 13/64 in
Drive Size 1/2 in
Rockwell Hardness C33
Material Quality Standards SAE J429
Overall Length 2 1/2 in
Thread Style Partially Threaded
Minimum Temperature -58 Degrees F
Head Style Hex
Screw Size 5/16 in
Country of Origin Varies
(subject to change)