!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD CAP SCREW, STEEL, GRADE 8, BLACK OXIDE, ½"-13, COARSE, 4½ IN L, INCH, SAE J429, 5 PK

HEX HEAD CAP SCREW, STEEL, GRADE 8, BLACK OXIDE, ½"-13, COARSE, 4½ IN L, INCH, SAE J429, 5 PK

APPROVED VENDOR

HEX HEAD CAP SCREW, STEEL, GRADE 8, BLACK OXIDE, ½"-13, COARSE, 4½ IN L, INCH, SAE J429, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD CAP SCREW, STEEL, GRADE 8, BLACK OXIDE, ½"-13, COARSE, 4½ IN L, INCH, SAE J429, 5 PK

HEX HEAD CAP SCREW, STEEL, GRADE 8, BLACK OXIDE, ½"-13, COARSE, 4½ IN L, INCH, SAE J429, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.50 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP2EE38
  • Mfr. Model # U04100.050.0450
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

This hex head cap screw is made of Grade 8 steel and has a black oxide finish. It meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.

Technical Specs

  • ItemHex Head Cap Screw
  • Material Grade/ClassGrade 8
  • Thread Size1/2"-13
  • Fastener Length4 1/2 in
  • Head Width3/4 in
  • DriveHex
  • Rockwell HardnessC33
  • Material Quality StandardsSAE J429
  • Overall Length4 1/2 in
  • Thread StylePartially Threaded
  • Head StyleHex
  • Screw Size1/2 in
  • Material Steel
  • Finish Black Oxide
  • Thread Direction Right Hand
  • Minimum Thread Length 1 1/4 in
  • Head Height 5/16 in
  • Tensile Strength 150,000 psi
  • Dimensional Standards ASME B18.2.1
  • System of Measurement Inch
  • Thread Fit 2A
  • Type Hex Head Cap Screw
  • Thread Type Coarse
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list