HEX HEAD CAP SCREW, STEEL, UNC, GRADE 8, BLACK OXIDE, ½"-13, COARSE, 3 IN L, 10 PK 
				HEX HEAD CAP SCREW, STEEL, UNC, GRADE 8, BLACK OXIDE, ½"-13, COARSE, 3 IN L, 10 PK 
				
				
					
					APPROVED VENDOR 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This hex head cap screw is made of Grade 8 steel and has a black oxide finish. It comes in a 10-pack and meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Hex Head Cap Screw  
						
					
				
					
						
							Material Grade/Class Grade 8  
						
					
				
					
						
							Thread Size 1/2"-13  
						
					
				
					
						
							Fastener Length 3 in  
						
					
				
					
						
							Head Width 3/4 in  
						
					
				
					
						
							Drive Hex  
						
					
				
					
						
							Tensile Strength 150,000 psi  
						
					
				
					
						
							Dimensional Standards ASME B18.2.1  
						
					
				
					
						
							System of Measurement Inch  
						
					
				
					
						
							Thread Fit 2A  
						
					
				
					
						
							Type Hex Head Cap Screw  
						
					
				
					
						
							Thread Type Coarse  
						
					
				
			 
			
			
				
					
						
							Material  Steel  
						
					
				
					
						
							Finish  Black Oxide  
						
					
				
					
						
							Thread Direction  Right Hand  
						
					
				
					
						
							Minimum Thread Length  1 1/4 in  
						
					
				
					
						
							Head Height  5/16 in  
						
					
				
					
						
							Drive Size  3/4 in  
						
					
				
					
						
							Rockwell Hardness  C33  
						
					
				
					
						
							Material Quality Standards  SAE J429  
						
					
				
					
						
							Overall Length  3 in  
						
					
				
					
						
							Thread Style  Partially Threaded  
						
					
				
					
						
							Head Style  Hex  
						
					
				
					
						
							Screw Size  1/2 in  
						
					
				
				
                    Country of Origin  Varies
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									APPROVED VENDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $13.19 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									PERMATEX
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $58.34 
	
	
		
		 / each