HEX HEAD CAP SCREW, STEEL, UNC, GRADE 5, ZINC PLATED, ⅝"-11, COARSE, 6 IN L, 5 PK
HEX HEAD CAP SCREW, STEEL, UNC, GRADE 5, ZINC PLATED, ⅝"-11, COARSE, 6 IN L, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head cap screw is made of Grade 5 steel and has a zinc-plated finish. It meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Grade 5
Thread Size 5/8"-11
Fastener Length 6 in
Head Width 15/16 in
Drive Hex
Tensile Strength 105,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Thread Fit 2A
Type Hex Head Cap Screw
Thread Type Coarse
Material Steel
Finish Zinc-Plated
Thread Direction Right Hand
Minimum Thread Length 1 1/2 in
Head Height 25/64 in
Drive Size 15/16 in
Rockwell Hardness C19
Material Quality Standards SAE J429
Overall Length 6 in
Thread Style Partially Threaded
Head Style Hex
Screw Size 5/8 in
Country of Origin Varies
(subject to change)