HEX HEAD CAP SCREW, STEEL, GRADE 5, ZINC PLATED, ½"-13, COARSE, 1½ IN L, FULL THREAD, 25 PK
HEX HEAD CAP SCREW, STEEL, GRADE 5, ZINC PLATED, ½"-13, COARSE, 1½ IN L, FULL THREAD, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head cap screw is made of Grade 5 steel and has a zinc-plated finish. It meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Grade 5
Thread Size 1/2"-13
Fastener Length 1 1/2 in
Head Width 3/4 in
Drive Hex
Tensile Strength 105,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Thread Fit 2A
Type Hex Head Cap Screw
Thread Type Coarse
Material Steel
Finish Zinc-Plated
Thread Direction Right Hand
Minimum Thread Length 1 1/2 in
Head Height 5/16 in
Drive Size 3/4 in
Rockwell Hardness C19
Material Quality Standards SAE J429
Overall Length 1 1/2 in
Thread Style Fully Threaded
Head Style Hex
Screw Size 1/2 in
Country of Origin Varies
(subject to change)