!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET FLAT HEAD SCREW, ⅝"-11 THREAD SIZE, 2½ IN L, FLAT, BLACK OXIDE, STEEL, UNC, 5 PK

SOCKET FLAT HEAD SCREW, ⅝"-11 THREAD SIZE, 2½ IN L, FLAT, BLACK OXIDE, STEEL, UNC, 5 PK

APPROVED VENDOR

SOCKET FLAT HEAD SCREW, ⅝"-11 THREAD SIZE, 2½ IN L, FLAT, BLACK OXIDE, STEEL, UNC, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET FLAT HEAD SCREW, ⅝"-11 THREAD SIZE, 2½ IN L, FLAT, BLACK OXIDE, STEEL, UNC, 5 PK

SOCKET FLAT HEAD SCREW, ⅝"-11 THREAD SIZE, 2½ IN L, FLAT, BLACK OXIDE, STEEL, UNC, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.88 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP26LA19
  • Mfr. Model # U07410.062.0250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1132
  • Shipping Weight 1.07 lbs

Product Details

This socket flat head screw is made of steel and has a black oxide finish. It meets the standards for ASME B18.3 dimensional standards.

Technical Specs

  • ItemSocket Flat Head Screw
  • System of MeasurementInch
  • Drive Size3/8 in
  • FinishBlack Oxide
  • Minimum Thread Length1 3/4 in
  • Head Height0.625 in
  • Thread StylePartially Threaded
  • Dimensional StandardsASME B18.3
  • Minimum Temperature-58 Degrees F
  • Tensile Strength135,000 psi
  • Thread TypeCoarse
  • Head Type Flat
  • Drive Type Socket
  • Material Steel
  • Thread Size 5/8"-11
  • Fastener Length 2 1/2 in
  • Head Diameter 1 in
  • Countersink Angle 82 Degrees
  • Maximum Temperature 302 Degrees F
  • Rockwell Hardness C37 to C44
  • Thread Direction Right Hand
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list