SOCKET FLAT HEAD SCREW, M3-0.5 THREAD, 6MM L, FLAT, PLAIN FINISH, 18-8 STAINLESS STEEL, 50 PK
SOCKET FLAT HEAD SCREW, M3-0.5 THREAD, 6MM L, FLAT, PLAIN FINISH, 18-8 STAINLESS STEEL, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket flat head screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 7991 dimensional standards.
Technical Specs
Item Socket Flat Head Screw
System of Measurement Metric
Drive Size 2 mm
Material Grade/Class 18-8
Thread Size M3x0.5
Fastener Length 6 mm
Head Diameter 6.72 mm
Countersink Angle 90 Degrees
Rockwell Hardness C32 to C39
Thread Direction Right Hand
Thread Type Coarse
Head Type Flat
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 6 mm
Head Height 1.86 mm
Thread Style Fully Threaded
Dimensional Standards DIN 7991
Tensile Strength 101,500 psi
Thread Pitch 0.5 mm
Country of Origin Varies
(subject to change)