!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FRONT BRIM, BRIGHT ORANGE

SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FRONT BRIM, BRIGHT ORANGE

MSA

SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FRONT BRIM, BRIGHT ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FRONT BRIM, BRIGHT ORANGE

SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FRONT BRIM, BRIGHT ORANGE

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA804396
  • Mfr. Model # 804396
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This Topgard front brim slotted cap fits head sizes 6 to 8 and comes in bright orange. It is made of polycarbonate and meets the CSA Z94.1-2015, Type 1, Class E standard. The general purpose cap has a four-point Fas-Trac III ratchet suspension.

Technical Specs

  • ItemHard Hat
  • Head Protection StyleFront Brim
  • Head Protection ColourOrange
  • Fits Hat Size6 1/2 to 8
  • Accessory Mounting OptionsSide Slots
  • High-VisibilityNo
  • Suspension Adjustment TypeRatchet
  • ApplicationGeneral Purpose, Elevated Temperature
  • CSA Type1
  • Head Protection BrandMSA
  • ANSI Classification Type 1, Class E
  • Head Protection Suspension Type Ratchet (4-Point)
  • Head Protection Graphics No Graphics
  • Head Protection Material Polycarbonate
  • Head Protection Venting No
  • Series TopGard(R)
  • Number of Suspension Points 4
  • CSA Class E
  • Accessory Slots Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list