!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT-HEAD SOCKET CAP SCREW, COARSE, SIZE 3/8"-16 X 3 IN L, 18.8 STAINLESS STEEL

FLAT-HEAD SOCKET CAP SCREW, COARSE, SIZE 3/8"-16 X 3 IN L, 18.8 STAINLESS STEEL

STAR

FLAT-HEAD SOCKET CAP SCREW, COARSE, SIZE 3/8"-16 X 3 IN L, 18.8 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLAT-HEAD SOCKET CAP SCREW, COARSE, SIZE 3/8"-16 X 3 IN L, 18.8 STAINLESS STEEL

FLAT-HEAD SOCKET CAP SCREW, COARSE, SIZE 3/8"-16 X 3 IN L, 18.8 STAINLESS STEEL

STAR

Clearance Price :
$435.81 per 1000

Your Price : $1,740.00 per 1000

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SFS1FS37C300
  • Mfr. Model # 1FS37C300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

This flat-head socket cap screw is size 3/8"-16 x 3 inches thread length, has a coarse fastener thread, and is made of 18.8 stainless steel.

Technical Specs

  • ItemCap Screws
  • Material 18-8 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list