!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP: 6 IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE SOCKET, GREY

CAP: 6 IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE SOCKET, GREY

APPROVED VENDOR

CAP: 6 IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE SOCKET, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP: 6 IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE SOCKET, GREY

CAP: 6 IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE SOCKET, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22JY83
  • Mfr. Model # 847-060
  • UNSPSC # 40142310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.01 lbs

Product Details

This cap meets the standards for ASTM D2467, NSF 14, NSF 61, has a length of 4 13/16 inch, and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 7½ inch outside diameter and is a cap, and is Schedule 80. Plus, it has a Female socket connection type.

Technical Specs

  • ItemCap
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size6 in
  • ScheduleSchedule 80
  • For Pipe Schedule80
  • Overall Length4 13/16 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • ColourGrey
  • StandardsASTM D2467, NSF 14, NSF 61
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Cap
  • Pipe Fitting Material PVC
  • Fitting Connection Type Female Socket
  • Outside Diameter 7 1/2 in
  • Temp. Range 0 Degrees to 140 Degrees F
  • Includes Seal Seal Not Included
  • Application Non-Potable Water, Potable Water
  • Basic Fitting Shape Cap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories