!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAN WRENCH 2-IN-1, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE

CAN WRENCH 2-IN-1, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE

KLEIN TOOLS

CAN WRENCH 2-IN-1, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAN WRENCH 2-IN-1, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE

CAN WRENCH 2-IN-1, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN68005
  • Mfr. Model # 68005
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Can Wrench, One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals. The 7/16 inch socket has a black finish and the 3/8 inch socket has a silver finish.

Technical Specs

  • Itemcan Wrench
  • Number of Points6-Point
  • Compatible Lock Type3/8, 7/16 in Hex
  • FeaturesHex-Socket Design Enables Using a Wrench to Obtain Extra Torque, High-Impact, Break-Resistant Handle for Long and Dependable Service, Made in USA, One End Opens Telephone Box Fasteners, the Other End Tightens Nuts on Binding-Post Terminals, Sockets are 1-1/4-Inch Deep to Fit Over Long Binding Posts and are Thin-Walled for Easy Access into Tight Areas, Sockets are Heat-Treated, Alloy Steel, the 7/16-Inch Socket has a Black Finish and the 3/8-Inch Socket has a Silver Finish, Color-Coded for Quick Identification of Socket Sizes, this Can Wrench is Two Tools in One and Saves Space in Your Pouch
  • InsulatedNo
  • Tool Weight5.6 oz
  • Tool Length 7 in
  • Hex Size 3/8 in, 7/16 in
  • Key Shape Hex
  • Handle Material Steel
  • Product Type Can Wrench
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list